Atlas Workholders Fixed Plate Polyurethane Tyre

Sebelum PPN:
Rp309.900 - Rp439.900
Spesifikasi
Fixing Plate Size102x87mm
Castor TypeMedium Duty
Tyre ColorRed
Bolt SizeM8
Mount TypeFixed Top Plate
Wheel MaterialNylon
Fixing Hole Centres Dimensions77x60mm 80x60mm
Tyre MaterialPolyurethane
Fixing Hole Centres Dimensions (mm)77x60;80x60
Fixing Plate Size (mm)102x87
Tread Width (mm)32

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A range of pressed steel castors for general medium duty industrial applications. Available top plate or bolt hole fixing and with the option of total-stop brake. Durable polyurethane tyred wheeled castors, non marking and protective of flooring.

Ulasan Produk

Tidak ada ulasan