Atlas Workholders Swivel Plate Rubber Tyre

Sebelum PPN:
Rp639.900 - Rp709.900
Spesifikasi
Fixing Plate Size105x80mm
Castor TypeMedium Duty
Tyre ColorBlue
Bolt SizeM8
Mount TypeSwivel Top Plate
Wheel MaterialNylon
Fixing Hole Centres Dimensions77x60mm 80x60mm
Tyre MaterialRubber
Fixing Hole Centres Dimensions (mm)77x60;80x60
Fixing Plate Size (mm)105x80
Tread Width (mm)32

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A range of pressed steel castors for general medium duty industrial applications. Available top plate or bolt hole fixing and with the option of total-stop brake. Blue elastic rubber tyred wheeled castors with ball journal bearing for a smooth movement of equipment.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait