Atlas Workholders Braked Swivel Plate Rubber Tyre

Sebelum PPN:
Rp999.900
Spesifikasi
Fixing Plate Size105x80mm
Castor TypeMedium Duty
Tyre ColorBlue
Bolt SizeM8
Mount TypeSwivel Top Plate With Brake
Wheel MaterialNylon
Fixing Hole Centres Dimensions77x60mm 80x60mm
Tyre MaterialRubber
Fixing Hole Centres Dimensions (mm)77x60;80x60
Fixing Plate Size (mm)105x80
Load Capacity (kg)160
Overall Height (mm)155
Product NumberV42Q125BNJP04
Tread Width (mm)32
Wheel Diameter (mm)125mm

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A range of pressed steel castors for general medium duty industrial applications. Available top plate or bolt hole fixing and with the option of total-stop brake. Blue elastic rubber tyred wheeled castors with ball journal bearing for a smooth movement of equipment.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait