Atlas Workholders Braked Swivel Plate Rubber Tyre, Poly Centre

Sebelum PPN:
Rp889.900
Spesifikasi
Fixing Plate Size135x105mm
Castor TypeMedium Duty
Tyre ColorBlack
Bolt SizeM10
Mount TypeSwivel Top Plate With Brake
Wheel MaterialPolypropylene
Fixing Hole Centres Dimensions105x75mm 105x80mm
Tyre MaterialRubber
Fixing Hole Centres Dimensions (mm)105x75;105x80
Fixing Plate Size (mm)135x105
Load Capacity (kg)205
Overall Height (mm)235
Product NumberV42Q200BLRP05
Tread Width (mm)50
Wheel Diameter (mm)200mm

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A range of pressed steel castors for general medium duty industrial applications. Nylon centred Industrial black rubber tyred wheeled castors complete with needle roller bearing wheels.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait