KLENCO High Speed Polisher (Mesin Poles Kecepatan Tinggi)

Sebelum PPN:
Rp47.999.900
Spesifikasi
Working Width510 mm
Power Rating1300 W
Main Supply230 V/ 50Hz
Net Weight40 kg
Operating Speed1500 rpm

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Our NEW U420 High Speed Burnisher is a product of our years of experiences in the industries. It is able to burnish every surface in wide-open spaces to tight, congested areas with great ease. It is equipped with the following
Feature
- Class H motor, that is rated to 180 degree celsius or better performance and longer lifetime'- Fiberglass reinforced PVC handle with specially designed safety button to prevent accidental activation'- Floating mounting of the motor to ensure t

Ulasan Produk

Tidak ada ulasan

Halaman Terkait