ThreeBond Epoxy Adhesive (Lem Epoxy 2 Komponen)

Sebelum PPN:
Rp559.900
Spesifikasi
Appearances for Main AgentWhite
Appearances for Curing AgentBrown
Viscocity for Main Agent15.0 Pa.s
Viscocity for Curing Agent16.0 Pa.s
Specific Gravity for Main Agent1.19
Specific Gravity for Curing Agent0.98
Capacity Mixing Rasio100 : 100
HardnessD76
Packaging Size (g)200

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It’s a two-component epoxy adhesive
compound. Rubber particles are distributed within the epoxy, making the cured material non-brittle, imparting toughness and high bonding ability. It has high-strength adhesive is a set with a main agent and curing agent. Use for bonding of various metals, plastic.

Ulasan Produk

Tidak ada ulasan