Canon PowerShot PS-D30

Sebelum PPN:
Rp3.400.000
Spesifikasi
Reff CodePS-D30BL
ColorBlue
TypeCompact digital still camera with built-in flash, 5x Optical, 4x Digital and 20x Combined Zoom with Optical Image Stabilizer
Image Sensor1/2.3-inch CMOS
Effective PixelsApprox. 12.1 Megapixels
LensTTL Autofocus, 4.0x digital zoom, 5.0 (W) - 25.0 (T) mm (35mm film equivalent: 28-140mm)
Power SupplyBattery Pack NB-6L/NB-6LH
Dimension4.31 x 2.68 x 1.08 in. / 109.4 x 68.0 x 27.5mm
Recording PixelsStill Images: 1) 16:9 - Large: 4000 x 2248; Medium 1: 2816 x 1584; Medium 2: 1920 x 1080; Small: 640 x 360 2) 3:2 - Large: 4000 x 2664; Medium 1: 2816 x 1880; Medium 2: 1600 x 1064; Small: 640 x 424 3) 4:3 - Large: 4000 x 3000; Medium 1: 2816 x 2112; Medium 2: 1600 x 1200; Small: 640 x 480 4) 1:1 - Large: 2992 x 2992; Medium 1: 2112 x 2112; Medium 2: 1200 x 1200; Small: 480 x 480 * 1984 x 1488 (M) when in Low Light mode. Videos: Full HD 1920 x 1080: 24 fps (23.976) iFrame Movie 1280 x 720: 30 fps (29.97) HD 1280 x 720: 30 fps (29.97) Miniature Effect 1280 x 720 : 6 fps, 3 fps, 1.5 fps Miniature Effect 640 x 480 : 6 fps, 3 fps, 1.5 fps Super Slow Motion 640 x 480 : 120 fps Super Slow Motion 320 x 240 : 240 fps Digest Movie 640 x 480: 30 fps (29.97) 640 x 480: 30 fps (29.97

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan