Canon EOS Mirrorless M10

Sebelum PPN:
Rp5.200.000 - Rp7.900.000
Spesifikasi
TypeDigital single-lens non-reflex AF / AE camera
Image SensorCMOS sensor, Approx. 22.3 x 14.9mm
Effective PixelsApprox. 18.0 megapixels
Movie CompressorMPEG-4 AVC/H.264 Variable (average) bit rate
Type AutofocusHybrid CMOS AF II (1-point AF, Face + Tracking priority AF)
Power SupplyRechargeable lithium-ion battery, 7.2 V DC; 875 mAh
Dimension (WxHxD)Approx. 108 x 66.6 x 35.0mm / 4.25 x 2.62 x 1.38in
Recording PixelsLarge: Approx. 17.9 megapixels (5184 x 3456); Medium: Approx. 12.40 megapixels (4320 x 2880); Small1: Approx. 5.50 megapixels (2880 x 1920); Small2: Approx. 3.50 megapixels (2304 x 1536); Small3: Approx. 350,000 pixels (720 x 480); Raw: Approx. 17.9 megapixels (5184 x 3456)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan