KYOTO TOOL (KTC) Impact Socket 3/4 Inch (Mata Sock Impact)

Sebelum PPN:
Rp229.900 - Rp1.099.900
Spesifikasi
Overall Length (mm)100
Square Drive (mm)19

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A deep thin wall type that is easy to use even in narrow spaces.
Adopts AMBAC system to prevent pins from popping out during use.
Uses Power Fit to prevent bolts and nuts from becoming loose.
The new ring makes it easy to attach pins and rings.
In addition to the engraving, there is an easy-to-read size indication.
Warning
Please combine the black ring with the black pin, and the gray ring with the silver pin.

Ulasan Produk

Tidak ada ulasan