AVON Lakban Kain (Solasi / Selotip)

Sebelum PPN:
Rp55.900
Spesifikasi
Length (mm)10
Width (mm)50
ColorBlack
MaterialPolyethylene over Cloth
Resistance FeaturesWaterproof

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Avon Cloth Tape with
Feature
Seals from air and completely waterproof - unaffected by humidity. Made from a lamination of polythene film cotton cloth and extremely strong rubber resin adhesive. Highly flexible and can be torn easily by hand. Can be cleanly removed when use

Ulasan Produk

Tidak ada ulasan