Kennedy Pvc/Rayon 14 Assorted Pocket Tool Roll

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp359.900
Spesifikasi
Length (mm)650
Width (mm)270
Number of Pockets14
ColorBlack
MaterialPVC
Size (mm)650x270

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Kennedy Pvc/Rayon 14 Assorted Pocket Tool Roll with
Feature
Multi - With 14 pockets. Tools secured by flap cover with two webbed ties. Waterproof, puncture-resistant and rot-proof PVC outer with soft non-scratch rayon inner to protect tools.Additional Non-scratch rayon innerPuncture resistantRot-proofSe

Ulasan Produk

Tidak ada ulasan

Halaman Terkait