Kennedy Locking Pliers Plastic Pipe (Tang Buaya)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp269.900
Spesifikasi
Dimensions233x92x20
Joint Positions4
Jaw Opening65 mm
Overall Width92 mm
Overall Length233 mm
Overall Depth20 mm
Jaw MaterialChrome Vanadium Steel
Jaw StyleSerrated
TypePliers
Finish/CoatingChrome
Handle MaterialPVC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Kennedy Plastic Pipe Gripping Pliers with
Feature
Ideal for screwing and unscrewing plastic pipe joints, round union nuts etc. up to 65mm dia. 4-position adjustable slip joint. Serrated gripping jaws with removable plastic jaw covers. Manufactured from chrome vanadium electric steel, oil-harde

Ulasan Produk

Tidak ada ulasan