Kennedy Hydraulic Floor Jack Low Profile Quick Lift Long/Wide Trolley (Dongkrak Buaya)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp7.499.900
Spesifikasi
Weight Each28.5 kg
Lifting Capacity2.5 t
Product TypeTrolley Jack
Lifting Height Max.460 mm
Lifting Height Min.100 mm

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Kennedy Low Profile Quick Lift L/W Trolley Jack with
Feature
QLT450 3 tonne capacity. Made of a lightweight aluminium and steel construction. Its low profile makes it ideal for any type of car, including sports and race cars, and its swivel castor wheels enable easier positioning under vehicles. It also

Ulasan Produk

Tidak ada ulasan

Halaman Terkait