Atlas Standard Toolmakers Vice 0.005mm Acc.

Sebelum PPN:
Rp10.999.900
Spesifikasi
Jaw MaterialAlloy Steel
Jaw Opening125 mm
Overall Dimensions260mm x 100mm
Jaw Height45 mm
Jaw Dimensions100mm x 45mm
Overall Length260 mm
Jaw Width100 mm
Compatible Vice Jaw Width100 mm
Overall Width100 mm

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Atlas Standard Toolmakers Vice 0.005mm Acc. with
Feature
Manufactured from high carbon steel, precision ground on all faces. Phosphor bronze bush, 90 degrees vee on clamping jaws. Standard Precision Toolmaker’s Vices Squareness and parallelism to within 0.005mm.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait