KOBE RED LINE FCT076 76mm Reversible Cut-Off Tool

Sebelum PPN:
Rp2.599.900
Spesifikasi
Blows per minute18000 rpm
Sound Pressure Level98 dBA
Air Pressure90 PSI
Overall Length185 mm
Sound Power Level103 dBA
Air consumption4 cfm
Overall Height80 mm
Overall Width54.5 mm
Dimensions80mmx185mmx54.50mm
Air Inlet Size1/4 NPT

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Kobe FCT076 76mm Reversible Cut-Off Tool with
Feature
FCT076 For cutting auto panels, light sheet metal, fibreglass, nuts and bolts. Powerful 0.5HP motor. Speed regulator. Safety release throttle. Rear exhaust. Rotating air inlet. Reverse feature to allow for sparks to be deflected away from the w

Ulasan Produk

Tidak ada ulasan

Halaman Terkait