Kennedy Hose Food Grade 100Ft Long (Selang Makanan / Selang Benang)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp2.099.900
Spesifikasi
Inside Diameter (mm)19
ColorClear
Maximum Working Pressure (Psi)100
Length (m)30
Suitable ForPneumatic airline systems

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Kennedy Borex100Ft Long Airline Hose with
Feature
Reinforced with a polyester fibre braid. Used in pneumatic airline systems, crop spraying, transportation of gases and liquids, decanting of acids, salts and many other chemicals. Fully approved for food contact applications. Operating temperat

Ulasan Produk

Tidak ada ulasan

Halaman Terkait