Kennedy 3Sq. S/C Fine Sharpening Stone (Batu Asah)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp109.900
Spesifikasi
Width (mm)13
GradeFine
Product TypeAbrasive Stone
GritC320
Length (mm)150
ShapeSquare
Depth (mm)13
Abrasive MaterialSilicone Carbide

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Kennedy Sq. S/C Fine Sharpening Stone with
Feature
Oilstones A comprehensive range of bench stones and sharpening stones to cover a wide variety of sharpening and honing applications. Most of the shapes and sizes are available in fine, medium and coarse grades. Available in aluminium oxide or s

Ulasan Produk

Tidak ada ulasan

Halaman Terkait