The affordable Symbol LS2208 handheld barcode scanner provides fast, reliable scanning in an ergonomic, lightweight form. The wide working range - from near-contact to 17 inches - makes this device ideal for retail, hospital, education or government settings. Multiple on-board interfaces ensure integration with a variety of host systems.
Includes: USB Kit 1 unit LS2208-SR20007R Scanner, CBA-U01-S07ZAR cable,20-61019-02R Stand and SW-6107
Spesifikasi
| Scanner Type | Bi-directional |
|---|---|
| Voltage and Current | 5 volts +/- 10% at 130 mA typical, 175 mA max |
| Light Source | 650 nm visible laser diode |
| Scan Rate | 100 scans per second typical |
| Decode Capability | UPC/EAN, UPC/EAN with Supplementals, UPC/ EAN 128, Code 39, Code 39 Full ASCII, Code 39 TriOptic, Code 128, Code 128 Full ASCII, Codabar, Interleaved 2 of 5, Discrete 2 of 5, Code 93, MSI, Code 11, IATA, GS1 DataBar (formerly RSS) variants, Chinese 2 of 5 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description



















































































































































/45P102047149-2.jpg)
