Kennedy Socket Set Square Drive

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp13.999.900
Spesifikasi
Drive Size1/4 dan 1/2 Inch
Standards MetANSI B107.1: 1978 & BS 4006: 1992, ANSI B107.10M : 1982, ANSI B107.5M: 1987, BS 4006 : 1992
Number of Points12
Finish/CoatingChrome-plated Mirror Finish
MaterialAluminium-Free, Chrome Vanadium Steel
Socket DepthStandard
Socket Size Range4mm - 36mm
Size SystemMetric

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Content:
1/2 inch Extension Bars 75 and 250mm
1/2 inch Quick Release Ratchet Handle
1/2 inch Sliding T-handle
1/2 inch Sockets: 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24, 27, 30, 32, 36mm
1/2 inch Swivel Handle 375mm
1/2 inch Universal Joint
1/2 inch Wobble Extension 150mm
1/4 inch Extension Bars 50, 150 and 250mm
1/4 inch Flexible Extension 150mm
1/4 inch Jointed Swivel Handle 150mm
1/4 inch Ratchet Handle
1/4 inch Sliding T-handle
1/4 inch Spinner Handle
1/4 inch Standard Sockets: 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13mm
1/4 inch Universal joint
1/4 inch Wobble Extension 100mm

Ulasan Produk

Tidak ada ulasan