Vessel Electrostatic Field Meter (Pengukur Elektrostatis)

Sebelum PPN:
Rp13.999.900
Spesifikasi
Static Voltage+/-0 to +/- 1,5 kV (Low range)
Measuring Range+/-1.0 to +/- 20 kV (High range)
Ion Balance Voltage0 to +/- 200V
Measuring Distance0,98inch +/- 0,02inch (25mm ± 0.5mm) (between charged object and field meter)
Accuracy+/- 10% (LCD display refreshes 5 times/second)
Ambient Conditions50 degrees to 104 degrees F (10 degrees to 40 C), 60% RH or lower
DisplayLarge LCD display (Digital and bar graph)
Response TimeWithin 1 second
Dimensions (LxWxD)123mmx70mmx25m

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
VESSEL’s EYE-02 is a palm-sized electrostatic measuring device ideal for measuring polarity and intensity of static charge on parts and assembly lines. It's also very useful for checking ion balance performance of various ionizers.
Feature
- A hand-held measuring instrument enabling you to measure an invisible electostatic charge condition or ion balance of the ionizer easily- Maximum value (peak value)/ pause can be displayed- Provided with cross mark LED used as an index for cor

Ulasan Produk

Tidak ada ulasan