BANDO Raw Edge Cogged 2000 Series (Van Belt Raw Edge Cogged)

Rating:
100% of 100
(2)
Sebelum PPN:
Rp24.900 - Rp78.900
Spesifikasi
MaterialRubber
Angle (°)40
Thickness (mm)8
Top Width (mm)9.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Bando’s RPF, with molded notch design, gives extra flexibility to reduce heat build up and provide long belt life, especially on small pulleys.
Feature
– Oil and heat resistant rubber impregnated fabric is extra flexible to reduce heat build up and prevent cracking
– Strong tensile cord is engineered and treated to carry high horsepower loads without stretching. Retains tension to reduce maintenance

Ulasan Produk