OH Danger Indication Tape (4 Languages)

Sebelum PPN:
Rp129.900
Spesifikasi
MaterialBase material:Polyethylene film
Display ContentsOff limits (4 languages)
Width (mm)60
Length (m)50
SpecificationIt is a non-adhesive type.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Display of danger is indicated in 4 languages such as Japanese, English, Chinese and Korean.Since polyethylene has been used, toxic gas does not come out at the time of incineration.Since it is non adhesive, it can be used anywhere with ease and

Ulasan Produk

Tidak ada ulasan