NITTO Safety Stripe Tape

Sebelum PPN:
Rp73.900 - Rp139.900
Spesifikasi
MaterialBase material:PVC (PVC), Adhesive:Rubber type
ColorYellow-Black
Length (m)10
Thickness (mm)0.13
Adhesive Strength1.85N/10mm
Tensile Strength28.3N/10mm
Stripe directionparallel
Purpose of UseFor indoor use. Construction site. Danger Marking of Factories,etc.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Paint is not required.It is just to be rolled and pasted, it can be stripped beautifully in yellow and black.UsageFor indoor, Construction site, Danger signs for factory, etc.

Ulasan Produk

Tidak ada ulasan