NITTO Rough-Surface Line Tape

Sebelum PPN:
Rp419.900 - Rp839.900
Spesifikasi
MaterialBase material:PVC film, Adhesive:Rubber type
Length (m)10
Thickness (mm)0.91
Adhesive Strength8.23N/10mm
Tensile Strength188N/10mm

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Special adhesive that will get adopted well to the surface has been used.Adhesive strength is powerful, it is a thick type on which it is difficult to catch dirt and excellent in wear resistance and durability.UsageFor indoor, Premises partitio

Ulasan Produk

Tidak ada ulasan