Nitoms Isolasi Bolak Balik Removable No.5000Ns (Double Tape)

Sebelum PPN:
Rp25.900
Spesifikasi
MaterialBase material:Non-woven, Adhesive:Acrylic type
ColorClear
Width (mm)5
Length (m)20
Thickness (mm)0.16
Adhesive Strength8.55N/10mm

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Strongly fixed! Adhesive strength twice that of both sides for general use (compared to our company).
- Excellent base material strength, difficult to tear when peeled off, and can be removed cleanly.
- Adhesive to plastics such as polypropylene and polystyrene.

Ulasan Produk

Tidak ada ulasan