nishi Manufacturing Auger Drill Bit No 12 Long Nail (Mata Bor Kayu)

Sebelum PPN:
Rp349.900 - Rp489.900
Spesifikasi
MaterialCarbon steel (S55C)
Groove Length (G) (mm)385
Total Length (T)(mm)470
Compatible drillsElectric drills
Purpose of UseWork Material: Wood.
Shank diameter S (mm)13

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Drill bit for drilling holes in two-by-four.Can also handle nails hidden in the wood thanks to special processing in the lower jaw.Can cut through nails while drilling, improving work performance.UsageWork material Wood.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait