ONISHI Hexagonal Shank Drill for Siding (Mata Bor Heksagonal)

Sebelum PPN:
Rp90.900 - Rp93.900
Spesifikasi
MaterialTip: Carbide
Groove Length (mm)20
Shank Diameter (mm)6.35
Compatible drillsElectric drills and impact drivers (>9.6V) and electric drill (>9.6V)
Purpose of UseWork material: Ceramic siding board, plaster board, mortar, block, brick, ALC, etc.
Total Length (mm)73

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
High durability due to carbide blade, so ideal for drilling pilot holes in fiber cement siding.No slippage thanks to specially shaped blade, easy positioning even on protruding parts of siding.The groove length (20mm) of the short type means hig

Ulasan Produk

Tidak ada ulasan