NIPPEI Flame Proof Air Reel (Selang Angin / Selang Gulung Otomatis)

Sebelum PPN:
Rp6.699.900 - Rp6.899.900
Spesifikasi
MaterialHose:Special polyurethane (Braided)
Set ContentsHanger (Mounting plate), Mounting bolt and nut, Screw, Primary hose ASSY, Nitto Kohki coupler
Hose Inside Diameter x Outside Diameter (mm)10x14
Primary Mounting SideR3/8
Secondary Mounting SideRc3/8
Width (mm)370
Depth (mm)135
Height (mm)428
SpecificationAutomatic thread rewind
AccessoriesMounting Bracket, Primary-side hose ASSY, Iron Coupler
Operating Air Pressure (MPa)1.4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Strong against sparks and light.Soft but will not develop a tendency to curl.Designed for professional use.

Ulasan Produk

Tidak ada ulasan