Wide Cloth Shield Net Against Insects

Sebelum PPN:
Rp799.900
Spesifikasi
MaterialPolyethylene (PE)
ColorNatural
Width (m)1.8
Length (m)5
Mesh (mm)1
Specification0.4mm thick

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Crops can be cultivated by removing the agricultural chemicals or by reducing the agricultural chemicals by fine mesh (Transmittance 90%) such as 1mm of mesh size.UsageUsed for supporting the side of vinyl house for agricultural industry.

Ulasan Produk

Tidak ada ulasan