NiGK Corporation Thermo Label [[RU]] 3E

Sebelum PPN:
Rp1.799.900
Spesifikasi
Primary ColorWhite
Color After DiscolorationRed-green-red orange
Discoloration Temperature (degrees)50/60/70
Element Size (Φmm)5
Sheet Size (mm)15 x 30
Measurement Accuracy+-2degrees
SpecificationCan be used indoor or outdoors
Measurement Method Irreversible
Purpose of UseHeat generation inspection of transformer/machineries. Temperature control of heat treatment process. Temperature control of distribution process. Temperature control of power distribution equipment.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Irreversible temperature-indicating material will not return to the original color once the color has been changed.UsageTemperature management of heat processing.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait