NICHIDO Rechargeable Flashlight,Plug Type 3W

Sebelum PPN:
Rp669.900
Spesifikasi
MaterialBody:ABS resin
Set ContentsBelt pouch, Shoulder strap, Plug silicone protector, red filter
Total Luminous Flux (Lm)130
Outside Diameter (mm)62
Total Length (mm)224
Power SupplyNickel-metal hydride rechargeable batteries (included)
Recharge Time12 hours
Light source colorElectric bulb color
Maximum Illumination Time24 hours

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Easy to charge by inserting body-stored plug into outlet.Active head allows head to move in 3 stages.Becomes dark after 4 hours but can be used continuously.

Ulasan Produk

Tidak ada ulasan