NSK Cup Brush for Electric Tool (Sikat Mangkok)

Sebelum PPN:
Rp389.900
Spesifikasi
Outside Diameter (mm)75
Bristle MaterialStainless steel
Purpose of UseFor cleaning and maintenance work on metal surfaces. Before and after the welding works. For removal of paint.
Wire Diameter (mm)0.3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
*SUS304 sometimes have a little magnetism. (Weak magnetism)
Feature
Has excellent durability since high quality wire material is used.UsageCleaning and maintenance work of the metal surface.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait