Mokuba Angle Cutter

Sebelum PPN:
Rp6.099.900
Spesifikasi
MaterialCutting part: SKS material
Cutting Ability (mm)t3.2 x L40 or less (Stainless steel not possible)
Total Length (mm)920

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
With no power source required, there are no cutting chips or sparks.Beautiful cut surface, so that there is no need for deburring.Angle insertion can be performed from the front, with positioning determined at one shot. (PAT)

Ulasan Produk

Tidak ada ulasan