Meidai Belt Sling Lock Sling Sigma A-1 (Jis Grade 4, Eye On Both Ends)

Sebelum PPN:
Rp3.699.900
Spesifikasi
MaterialPolyester
SpecificationJIS B 8818 Grade 4, Maximum working load has increased by 25% compared to Grade 3.
Length (m)6
Working Load Limit (t)3.2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
*Use padding such as corner pads for the locations where there is a risk of scratches to the fiber sling such as sharp corners of the loads or friction with pads etc.
*Even though the padding has been provided, the sling may get damaged or cut due to the slipping of the loads, contact with the surrounding walls and objects or pressure, therefore use extreme caution in the work environment.
*There will be some dimensional variations since it is a fiber product. Please consult in advance if exact lengths in sets of two is required.
Feature
(Three layered structure) two numbers of three layer woven belts have been superimposed to obtain a strong structure, even if the surface layer is frayed, a safe strength is ensured by the remaining layers.(Use limit indication) A white core thr

Ulasan Produk

Tidak ada ulasan