Maxell Sliontec Single Sided Super Butyl Tape

Sebelum PPN:
Rp149.900 - Rp449.900
Spesifikasi
MaterialBase material:Non-woven polyester fabric, Adhesive:Butyl rubber-based
ColorBlack-White
Length (m)20
Thickness (mm)0.75
Adhesive Strength7.8N/10mm (for stainless steel)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
It can be used in a wide temperature range and due to its non-woven fabric base material, process such as paint, spraying is possible.UsageFor repairSurface treatment of roof, roof waterproof, For residential waterproofingAround the sash, ope

Ulasan Produk

Tidak ada ulasan