SLIONTEC Stripe Reflective Adhesive Tape (Lakban Safety / Lakban Reflektif)

Sebelum PPN:
Rp339.900 - Rp689.900
Spesifikasi
MaterialBase material:Glass beads input reflective layer, Adhesive:Acrylic type
ColorWhite-Red
Length (m)10
Thickness (mm)0.10
Adhesive Force3.9N/10mm (Versus stainless steel)
SpecificationShrink packaging
Purpose of UseDisplays warning status/prohibited area or fire protection equipment.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
The light reflectance is high and due to the stripe pattern which draws the attention, it has excellent visualization on the construction site and can be used as a caution danger display during the dark and night in the factory.Equivalent to JIS

Ulasan Produk

Tidak ada ulasan