LESSMANN Polyprophyllene Wood-Handled Duster

Sebelum PPN:
Rp129.900
Spesifikasi
MaterialBeech wood (Handle part)
Bristle MaterialPolypropylene
Number of Rows4
Purpose of UseFor removing cutting chips, cleaning of work table etc.
Wire Diameter (mm)0.4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Shape of the duster is such that brush can be held easily. It is a duster having sufficient bristle width and bristle length.Bristle material of duster is polypropylene so the duster can be used even on wet surface.Since this is solidly made dus

Ulasan Produk

Tidak ada ulasan