KOYO KAGAKU Duct Croth Gray (Lakban Kain PE)

Sebelum PPN:
Rp129.900
Spesifikasi
MaterialBase material:Special polyethylene cross, Adhesive:Acrylic type
ColorGray
Width (mm)50
Length (m)20
Thickness (mm)0.18
Adhesive Strength30N/25mm
Tensile Strength332+-49N/50mm
Working Temperature Range-10 to 80degrees

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
It sticks well even on uneven surface due to the strong adhesive and is hard to peel off type.A special flat yarns is (Thread) is used as a base material which is flexible and is easy to handle all-purpose type.UsageProtection and repair of the

Ulasan Produk

Tidak ada ulasan