Kawabe Seimitsu Kogyo Saver Saw Blade

Sebelum PPN:
Rp339.900
Spesifikasi
MaterialTool steel
Number of Teeth9
Total Length (mm)160
Thickness (mm)0.9
Cutting Ability (mm) Wood75
Compatible Model Manufacturerscompliant with all manufacturers
Purpose of UseFor cutting wooden materials such as round material, square material, sheet material, etc.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Blade shape and staggered blading optimized for cutting a variety of wood materials, with a satisfying cut and long-lasting blade.

Ulasan Produk

Tidak ada ulasan