HAKUDO AMS-Aluminum Plate

Sebelum PPN:
Rp1.799.900 - Rp7.399.900
Spesifikasi
Material7075-T7351
Width (mm)150
Length (mm)150
StandardAMS-QQ-A-250/12
Testing standardAMS-STD-2154 ClassA, BSS 7055 ClassA
Compatible auxiliary standardsAMS4078G, MMS159P, ASTM B209-10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
*Mill sheet is for reference, since it is a test piece. Please advise when ordering if a mill sheet lot corresponding to the merchandise is necessary.
Feature
7075 aerospace material standard product.Mainly used as primary structure components for aircrafts such as Boeing and airbus, as well as components for fighter aircrafts and space.UsageAircraft structural part, test piece for artificial satelli

Ulasan Produk

Tidak ada ulasan