MRA Mach Motor

Sebelum PPN:
Rp8.399.900
Spesifikasi
Chuck Inside Diameter (mm)3
Hose Intake PortR1/4
Exhaustback
Total Length (mm)144
Usage Air Pressure0.5MPa
Throttle systemON/OFF valve
Air Consumption (m³/minute)0.18
No-load Speed (minute)60000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
With ultra small size and lightness of barely 140g, even with a long time use, one does not become tired easily.Great cutting effect at a very high speed rotation per minute of 60000 rotations.

Ulasan Produk

Tidak ada ulasan