FUJI Ceramic Centering Bar (Alat Ukur Centering)

Sebelum PPN:
Rp2.899.900
Spesifikasi
Shank Diameter (mm)10
Total Length (mm)84
Probe Dimensions (mm)10 x 14
Appropriate Speed (rpm)500 - 750
Purpose of UseDetecting the origin position of the X and Y shaft of machine tools such as general purpose machines, NC machines and machining centers.
Repeat Accuracy (µm)± 2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Ceramic probe head blocks magnetism, iron filings and cutting chips does not adhere. In addition, excellent friction resistance.UsageDetection of starting point position of X and Y axis of machine tools such as general purpose machine, NC machi

Ulasan Produk

Tidak ada ulasan