ENGINEER Screw Removal Pliers Rx

Sebelum PPN:
Rp749.900
Spesifikasi
Total Length (mm)204
Grip Width (mm)53
Tip Width (mm)27
Thickness (mm)14
Supported screws (Truss/pan)/Tip jawsφ3 to φ15

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
With this unique structure, even ultra thin board can be firmly gripped.Firmly grasped screw head which could not be turned by driver is removed.Cutting edge can be equipped and comfortably cut.

Ulasan Produk

Tidak ada ulasan