DUPONT Protective ClothTyvek (R) Softwear Type I (Pakaian Kerja)

Rating:
100% of 100
(1)
Sebelum PPN:
Rp299.900
Spesifikasi
MaterialTyvek (polyethylene)
ColorWhite
SizeL
Dress Length (cm)174 to 182
Fits Chest (cm)100 to 108
SpecificationJIS T 8115 standard type 5 - 6 compatible product (for protection against minute particles and mist)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
98% protection ability with dust over 05 microns (Airborne dust is normally about 5-10 microns 100% protects against particles of this size)UsageFor dust, powder work

Ulasan Produk