PYOLAN Reflective Tape (Lakban Safety / Lakban Reflektif)

Sebelum PPN:
Rp259.900 - Rp1.099.900
Spesifikasi
MaterialBase material:Retro-reflective film + Polyethylene cross, Adhesive:Acrylic type
Length (m)10
Thickness (mm)0.24
Adhesive Strength12N/10mm
Purpose of UseWarning of dangerous location. Danger displays of buildings and equipment. Danger display on the side of construction heavy equipment.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
The glass beads are sealed in the base material and even a slight light is firmly reflected.Since there is no separator it can reduce the garbage.UsageWarning of the danger position, Danger display of the buildings and facilities, Danger displa

Ulasan Produk

Tidak ada ulasan

Halaman Terkait