DIATEX Pioline Protective Adhesive Tape Y-09-GR (Lakban Kain Pelindung)

Rating:
100% of 100
(1)
Sebelum PPN:
Rp58.900 - Rp169.900
Spesifikasi
MaterialBase material:Polyethylene Cross, Adhesive:Acrylic type
ColorGreen
Length (m)25
Thickness (mm)0.16
Adhesive Strength (N/10mm)4.8
Tensile Strength (N/10mm)54

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
It is light and excellent in water resistance, humidity resistance, chemical resistance and weather resistance.The adhesive strength is strong and so hardly any residual adhesive.

Ulasan Produk