DIATEX Interior Curing Tape (Lakban Kain / Lakban Curing Interior)

Sebelum PPN:
Rp159.900
Spesifikasi
MaterialBase material:Polyethylene Cross, Adhesive:Acrylic type
ColorPurple
Width (mm)50
Length (m)25
Thickness (mm)0.15
Adhesive Strength2.8N/10mm
Tensile Strength46N/10mm
SpecificationVOC measures for goods

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
It is light and excellent in water resistance, humidity resistance, chemical resistance and weather resistance.The pressure-sensitive force is designed as thin and so there is hardly any residual adhesive on the floor and so it is ideal for indo

Ulasan Produk

Tidak ada ulasan