Burrtec End Brush Weiler Knotted with Shank (Shank Diameter 6mm, Twisted) (Sikat Tangkai End Brush)

Sebelum PPN:
Rp349.900 - Rp1.399.900
Spesifikasi
MaterialShank: Steel
Bristle Length (mm)22
Shaft Length (mm)20
Shaft Diameter (mm)6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Suitable for hard work because of twist type.Since the brush is not an abrasive material such as grindstone or coating polishing material, it does not scrap the product but is most suited for removing dirt or attached substances from the surface

Ulasan Produk

Tidak ada ulasan

Halaman Terkait