Unit Safety Stripe Tape

Sebelum PPN:
Rp99.900
Spesifikasi
ColorYellow-Black
MaterialBase material:PVC film, Adhesive:Rubber type
Width (mm)90
Length (m)10
Thickness (mm)0.2
Adhesive Strength (N/10mm)0.5
Purpose of UseFor OutdoorFor factories, offices, logistic warehouses, commercial facilities, etc.
Tensile Strength (N/10mm)15

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Corner cushion material that can support various corners using polyethylene foam with a unique machined V groove.UsageFor the protection of various corners such as L-shaped corner, H steel U-shaped corner, and R Corner etc.

Ulasan Produk

Tidak ada ulasan