UNIKA Hexagonal Shank Twist Drill for Battery-Charged Driver Bit Long Type RJ Series (Mata Bor Heksagonal)

Sebelum PPN:
Rp83.900 - Rp97.900
Spesifikasi
MaterialTeeth: Carbide
Effective Length (E) (mm)100
Total Length (T)(mm)150
Compatible drillsRechargeable drill (>9.6V), rechargeable impact driver, electric drill (<400W). (Cannot be used with impact drill.)
Purpose of UseWork Material: Block, Mortar, Brick, Gypsum Board, etc.
Shank diameter S (mm)6.35

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Single integrated body from shank to cutting edge, so can bore accurately without shaking or juddering of the blade edge.UsageWork materials Concrete blocks, Mortar, Bricks, Gypsum board, and more.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait